Shop All Wheel Risers
Vestil
Heavy Duty Steel Wheel Riser
Mfr # SWR-24-8-60
Zoro # G5216788
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$740.99
Free 30-Day Returns
Key Features
- Overall Height 8.25
- Overall Length 60 ft
- Overall Width 38.5 ft
- Load Capacity 40000
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SWR-24-8-60
- Zoro # G5216788
- UPC # 691215038492
- Country of Origin United States
- Category Wheel Risers
Dimensions
Overall Height | 8.25 |
Overall Length | 60 ft |
Overall Width | 38.5 ft |
Height | 8.25 |
Width | 38.5 |
Details
Load Capacity | 40000 |
Material | Steel |
Item | Heavy Duty Steel Wheel Riser |
Description
Heavy Duty Steel Wheel Riser
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 1200 lb. Ld Rating, Roller (P21S-PH060R-14)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Yellow (EE2603DFX8)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25206)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 25' (SFCS4W-10AWG-25)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x54 (ATWR-18-8-54)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-60)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x48 (ATWR-18-6-48)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-84)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x60 (ATWR-18-6-60)
- VESTIL Heavy Duty Alum Wheel Riser, 24x10x60 (ATWR-24-10-60)
- BLUFF MFG Bluff Premium Steel Wheel Riser 48 x 18 x 6 (SWR61848)
- Vestil Ramps