Shop All Wheel Risers
Vestil
Heavy Duty Steel Wheel Riser
Mfr # SWR-24-6-48
Zoro # G5216727
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$576.99
Free 30-Day Returns
Key Features
- Overall Height 6.25
- Overall Length 48 ft
- Overall Width 38.5 ft
- Load Capacity 40000
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SWR-24-6-48
- Zoro # G5216727
- UPC # 691215038454
- Country of Origin United States
- Category Wheel Risers
Dimensions
Overall Height | 6.25 |
Overall Length | 48 ft |
Overall Width | 38.5 ft |
Height | 6.25 |
Width | 38.5 |
Details
Load Capacity | 40000 |
Material | Steel |
Item | Heavy Duty Steel Wheel Riser |
Description
Heavy Duty Steel Wheel Riser
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 3LU61-2 (GRFG9T15L10000)
- KEEPER Lock-It Blue Adjustable Bungee Cord 24 in. L X 0.5 in. (06512)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A1E10B4D3C1P6)
- KH INDUSTRIES Festoon Pendant Trolley, C-Track (FTCT-PD)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x54 (ATWR-18-8-54)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x66 (ATWR-18-8-66)
- VESTIL STL WHEEL RISER W/ ROLL OFF GUARD 96X18X8 (SWR-ROG-18-8-96)
- VESTIL Heavy Duty Alum Wheel Riser, 24x10x60 (ATWR-24-10-60)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x60 (ATWR-18-6-60)
- VESTIL Heavy Duty Alum Wheel Riser, 24x6x48 (ATWR-24-6-48)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-60)
- Vestil Ramps