Shop All Wheel Risers
Vestil
Heavy Duty Steel Wheel Riser
Mfr # SWR-24-12-108
Zoro # G5217208
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,197.99
Free 30-Day Returns
Key Features
- Overall Height 12.25
- Overall Length 108 ft
- Overall Width 38.5 ft
- Load Capacity 40000
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SWR-24-12-108
- Zoro # G5217208
- UPC # 691215038416
- Country of Origin United States
- Category Wheel Risers
Dimensions
Overall Height | 12.25 |
Overall Length | 108 ft |
Overall Width | 38.5 ft |
Height | 12.25 |
Width | 38.5 |
Details
Load Capacity | 40000 |
Material | Steel |
Item | Heavy Duty Steel Wheel Riser |
Description
Heavy Duty Steel Wheel Riser
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rolling Work Platform, Single Side, Steel 60 In H (6WP3636RA3B4B8AC1P6)
- PEERLESS CHAIN 3/8-10MM S/S QUIK LK A316, UPC, H8224-0640 (H8224-0640)
- ZORO SELECT Gas Cylinder Truck, Capacity 6 Cylinders (39J515)
- LITTLE GIANT LADDERS 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18716)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-84)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x66 (ATWR-18-8-66)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x48 (ATWR-18-6-48)
- VESTIL Heavy Duty Alum Wheel Riser, 24x10x60 (ATWR-24-10-60)
- VESTIL Heavy Duty Alum Wheel Riser, 24x6x48 (ATWR-24-6-48)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x60 (ATWR-18-6-60)
- HEAVY DUTY RAMPS Single Wheel Risers, 90" L, PR (s-40-18-090-riser)
- Vestil Ramps