Shop All Wheel Risers
Vestil
Heavy Duty Steel Wheel Riser
Mfr # SWR-24-10-96
Zoro # G5217129
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$968.99
Free 30-Day Returns
Key Features
- Overall Height 10.25
- Overall Length 96 ft
- Overall Width 38.5 ft
- Load Capacity 40000
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SWR-24-10-96
- Zoro # G5217129
- UPC # 691215038409
- Country of Origin United States
- Category Wheel Risers
Dimensions
Overall Height | 10.25 |
Overall Length | 96 ft |
Overall Width | 38.5 ft |
Width | 38.5 |
Height | 10.25 |
Details
Load Capacity | 40000 |
Material | Steel |
Item | Heavy Duty Steel Wheel Riser |
Description
Heavy Duty Steel Wheel Riser
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 14 ft 8 in Fixed Ladder, Steel, 12 Steps, Forward Exit, Gray Powder Coated Finish (F12W C1)
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 70 Shore A (5VT72)
- DAYTON Cable, 1/8 In, L100Ft, WLL420Lb, 1x19, SS (2TAL2)
- ZORO SELECT Plate Caster, 3" Wheel Dia., 198 lb., Black (435X99)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x60 (ATWR-18-6-60)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-84)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-60)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x48 (ATWR-18-6-48)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x54 (ATWR-18-8-54)
- VESTIL Heavy Duty Alum Wheel Riser, 24x6x48 (ATWR-24-6-48)
- ZORO SELECT Truck Wheel Riser, LxWxH 48x18x6In (4UP78)
- Vestil Wheel Risers