Shop All Lifting Grabs & Tongs
Vestil
Heavy Duty Steel Pipegrab, 600 lb.
Mfr # PG-S-060
Zoro # G5020331
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 8.375
- Width 8.375
- Size 27 x 8.375 x 18.75
- Height 18.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PG-S-060
- Zoro # G5020331
- UPC # 691215054744
- Country of Origin United States
- Category Lifting Grabs & Tongs
Dimensions
Overall Width | 8.375 |
Width | 8.375 |
Size | 27 x 8.375 x 18.75 |
Height | 18.75 |
Details
Item | Heavy Duty Steel Pipegrab,600 lb. |
Material | Steel |
Description
Heavy Duty Steel Pipegrab,600 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Quick-Install Trolley, 6000 lb. (25K807)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 36 x 72" (AF3672-2R)
- US CARGO CONTROL 2" x 20' Winch Strap with Wire Hook, 220WH (220WH)
- WERNER QuickClick Stabilizer, Aluminum (AC78)
- VESTIL Heavy Duty Die Lift Tong, 2.5K, 28" Open (DLT-25)
- VESTIL Beam Tongs, 3 Ton, 10"Max Beam Width (BT-60)
- VESTIL Beam Tongs, 2 Ton, 8"Max Beam Width (BT-40)
- VESTIL Heavy Duty Cast Iron Pipegrab, 1400 lb. (PG-C-140)
- VESTIL Heavy Duty Steel Pipegrab, 1000 lb. (PG-S-100)
- VESTIL Horizontal Semi-Automatic Drum Tong (DTH-1000)
- TIMBER TUFF Timber Tuff TMW-14 16 in. Lifting & Skidding Tongs (TMW-14)
- Vestil Lifting Grabs & Tongs