Shop All Lifting Grabs & Tongs
Vestil
Heavy Duty Steel Pipegrab, 2000 lb.
Mfr # PG-S-200
Zoro # G5020307
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$740.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 23.625
- Width 23.625
- Height 36.1875
- Size 53 x 23.625 x 36.1875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PG-S-200
- Zoro # G5020307
- UPC # 691215054775
- Country of Origin United States
- Category Lifting Grabs & Tongs
Dimensions
Overall Width | 23.625 |
Width | 23.625 |
Height | 36.1875 |
Size | 53 x 23.625 x 36.1875 |
Details
Item | Heavy Duty Steel Pipegrab,2000 lb. |
Material | Steel |
Description
Heavy Duty Steel Pipegrab,2000 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-03)
- MIDWEST FASTENER 3/16" Quick Links 10PK (52254)
- ERICKSON 2"X15Ft 2500 lb Ratchet Strap Vinyl Coated Hks Bulk Yellow (52100)
- STERILITE CORPORATION Sterilite 3 Drawer White Wide Storage Drawer Cart 29308001 (29308001)
- VESTIL Heavy Duty Cast Iron Pipegrab, 1400 lb. (PG-C-140)
- VESTIL Heavy Duty Die Lift Tong, 2.5K, 28" Open (DLT-25)
- VESTIL Heavy Duty Steel Pipegrab, 1000 lb. (PG-S-100)
- VESTIL Beam Tongs, 3 Ton, 10"Max Beam Width (BT-60)
- VESTIL Beam Tongs, 2 Ton, 8"Max Beam Width (BT-40)
- VESTIL Horizontal Semi-Automatic Drum Tong (DTH-1000)
- CALDWELL Pipe Grab, Cast Iron, 1400 Lbs. (C-8)
- Vestil Lifting Grabs & Tongs