Shop All Lifting Grabs & Tongs
Vestil
Heavy Duty Steel Pipegrab, 1000 lb.
Mfr # PG-S-100
Zoro # G5020325
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 13.25
- Width 13.25
- Size 37 x 13.25 x 24.625
- Height 24.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PG-S-100
- Zoro # G5020325
- UPC # 691215054751
- Country of Origin United States
- Category Lifting Grabs & Tongs
Dimensions
Overall Width | 13.25 |
Width | 13.25 |
Size | 37 x 13.25 x 24.625 |
Height | 24.625 |
Details
Item | Heavy Duty Steel Pipegrab,1000 lb. |
Material | Steel |
Description
Heavy Duty Steel Pipegrab,1000 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Cstr, Cast Iron, 2-1/2in, 200lb (P2R-C025G-P)
- CAMPBELL CHAIN & FITTINGS 5/8" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503815)
- LITTLE GIANT Wheel Polyurethane, 5 in. x 1-1/4 in. (WHMP-05114)
- VESTIL POLY LID FOR SIZE 3 STYLE D HOPPER (PLID-D-300)
- VESTIL Beam Tongs, 3 Ton, 10"Max Beam Width (BT-60)
- VESTIL Beam Tongs, 2 Ton, 8"Max Beam Width (BT-40)
- VESTIL Heavy Duty Die Lift Tong, 2.5K, 28" Open (DLT-25)
- VESTIL Horizontal Semi-Automatic Drum Tong (DTH-1000)
- VESTIL Heavy Duty Cast Iron Pipegrab, 1400 lb. (PG-C-140)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia10-15" (108-1-10/15)
- CALDWELL Pipe Grab, Cast Iron, 1400 Lbs. (C-8)
- Vestil Lifting Grabs & Tongs