Shop All Dock Plates & Boards
Vestil
Heavy Duty Steel Container Ramp, 72"
Mfr # SCR-72
Zoro # G7460385
product price: $3,020.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$3,020.99
Free 30-Day Returns
Key Features
- Load Capacity 15000
- Overall Length 98.125
- Overall Height 4.25
- Overall Width 76.5
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SCR-72
- Zoro # G7460385
- UPC # 691215037143
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 98.125 |
Overall Height | 4.25 |
Overall Width | 76.5 |
Details
Item | Heavy Duty Steel Container Ramp,72" |
Load Capacity | 15000 |
Material | Steel |
Description
Heavy Duty Steel Container Ramp,72 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFING HOISTS High Speed Cluster Gear Mini Hoist (406K1)
- CASTERHQ Heavy Duty Casters, 8"x2". Heavy Duty Caster Set, PK4 (HD6680-01-PCI-TLB-4P-S3)
- STERLING ROPE Static Rope, Nylon, 3/8 In. dia., 300 ft. L (SS095060092)
- MAASDAM Massdam 1-ton Pow'R-Pull Come-Along (144S-6-LS)
- VESTIL Steel Mechanical Edge O Dock Leveler, 48" Ramp Width, 6000 lb Capacity (FM-0648)
- VESTIL Aluminum Truck Dockboard W/ Steel Curb (TAS-20-7260)
- VESTIL Aluminum Econo DocKplate, 3/8, 1.4K, 30x48 (E-3048)
- VESTIL Dock Seal / Shelter Combination (D-150/650-16)
- VESTIL Approach Plate, Steel, 96 in. W (AP)
- VESTIL Dock Board (E-3036)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 72 x 72 In (20C7272)
- Vestil Ramps