Shop All Lifting Grabs & Tongs
Vestil
Heavy-Duty Steel Beam Tongs BT-40
Mfr # 736BT40
Zoro # G911790424
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736BT40
- Zoro # G911790424
- Country of Origin United States
- Category Lifting Grabs & Tongs
Description
Easily transport beams with this Vestil heavy-duty steel beam tongs BT-40. This handy tool is built for use with an overhead lifting device to easily lift I-beams. With an impressive 4000 lb. capacity this unit will securely lift heavy loads. It is built to produce a stronger grip as the weight of the load increases ensuring a secure hold at all times.This unit is constructed of heavy-duty steel for durable long-lasting use. It is capable of holding beams up to 8'' wide. The included lifting ring allows for an easy overhead hoist. Loads will still need to be centered and assisted during this lifting operation.Overall Dimensions:Width: 8 3/16''Depth: 1''Height: 24 3/8''Capacity: 4000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 20 ft. (12IEEX20)
- BULLDOG WINCH Wire Rope for 15017, 3/16"x45' (20222)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 3" x 6' - 1-ply (EE1-903-06-T4)
- DAYTON Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (35XP17)
- VESTIL Heavy Duty Steel Pipegrab, 1000 lb. (PG-S-100)
- VESTIL Beam Tongs, 3 Ton, 10"Max Beam Width (BT-60)
- VESTIL Horizontal Semi-Automatic Drum Tong (DTH-1000)
- VESTIL Beam Tongs, 2 Ton, 8"Max Beam Width (BT-40)
- VESTIL Heavy Duty Die Lift Tong, 2.5K, 28" Open (DLT-25)
- VESTIL Heavy Duty Cast Iron Pipegrab, 1400 lb. (PG-C-140)
- CALDWELL Barrier Grab, 8500 lb., 23-1/2 in. W (BLG-4.25)
- Vestil Lifting Grabs & Tongs