Shop All Self-Dumping Hoppers
Vestil
Heavy Duty Self-Dumping Hopper
Mfr # HOP-300-HD
Zoro # G5215010
product price: $5,298.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$5,298.99
Free 30-Day Returns
Key Features
- Outside Width 65.5"
- Material Steel
- Color Vista Green
- Load Capacity 6000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HOP-300-HD
- Zoro # G5215010
- UPC # 691215023719
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 65.5" |
Platform Length | 71.5" |
Overall Length | 73-1/2" |
Overall Width | 65-1/8" |
Fork Pocket Width | 10-7/8 in |
Fork Pocket Height | 3-1/8 in |
Overall Height | 59-1/2" |
Lip Height | 44 in |
Details
Material | Steel |
Color | Vista Green |
Load Capacity | 6000 lb |
Item | Self Dumping Hopper with Caster Base |
Assembled | Yes |
Includes | Safety retaining chain secures unit to forklift |
Container Material - Hoppers and Cube Trucks | Body: 7 ga. Steel; Base: 0.25 ga. Steel |
Volume Capacity | 3 yd³ |
Hopper Base | Structural |
Application | Self dumping hoppers are engineered to dump when the safety latch is tripped and to return to an upright locked position when empty. |
Description
Item Heavy Duty Self-Dumping Hopper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 5/8 G70 COUPLING LK, YZ, UPC, 8153455 (8153455)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 16BF (UG16)
- ZORO SELECT Swivel Plate Caster, 750 lb., Delrin, Gray (P21SX-UP050D-14)
- ZORO SELECT Carpet Ram, Carriage Mntd, 108 x 2-3/4 In (CR-108-2)
- VESTIL Self-Dump Hopper Heavy Duty, 2 cu. yd., 6K (D-200-HD)
- VESTIL Heavy Duty Self-Dumping Hopper 2 Cubic Yard 6000 lb Red (D-200-HD-SR)
- VESTIL Heavy Duty Self-Dumping Hopper (HOP-25-HD)
- VESTIL POLY LID FOR SIZE 1.5 STYLE D HOPPER (PLID-D-150)
- VESTIL Light Duty Self-Dump Hopper .50 Cubic Yard 2000 lb Black Semi Gloss (D-50-LD-BLK-SG)
- VESTIL POLY LIDS FOR SIZE 2 STYLE D HOPPER (PLID-D-200)
- ZORO SELECT Self-Dumping Hopper, 6.8 cu. ft. Cap. (2555LPGray)
- Vestil Tilt & Cube Trucks