Shop All Self-Dumping Hoppers
Vestil
Heavy Duty Self-Dumping Hopper
Mfr # HOP-250-HD
Zoro # G5216331
product price: $3,793.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$3,793.99
Free 30-Day Returns
Key Features
- Outside Width 59.5"
- Material Steel
- Color Vista Green
- Load Capacity 6000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HOP-250-HD
- Zoro # G5216331
- UPC # 691215087940
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 59.5" |
Platform Length | 64" |
Overall Height | 51" |
Overall Width | 59-1/2" |
Overall Length | 64" |
Details
Material | Steel |
Color | Vista Green |
Load Capacity | 6000 lb |
Item | Self Dumping Hopper |
Assembled | Yes |
Container Material - Hoppers and Cube Trucks | Body: 7 ga. Steel; Base: 0.22 ga. Steel |
Volume Capacity | 2.5 yd³ |
Includes | Safety retaining chain secures unit to forklift |
Hopper Base | Stackable |
Application | Self dumping hoppers are engineered to dump when the safety latch is tripped and to return to an upright locked position when empty. |
Description
Item Heavy Duty Self-Dumping Hopper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ All Steel Swivel Plate Caster Wheels W/ Brakes Locking, PK4 (3ISCSO4)
- PEERLESS CHAIN K-1 5/8X3X6 OML, UPC, 598350001 (598350001)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV3 (1DKJ6)
- GLOBAL INDUSTRIAL Heavy Duty Corner Guard, Rounded, 31L, Yellow/Black (708112)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-33-MD)
- VESTIL Light Duty Self-Dump Hopper .75 Cubic Yard 2000 lb Blue (D-75-LD)
- VESTIL Self Dumping Hopper W/Bump Release Blu (D-100-MD)
- VESTIL Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Black Semi Gloss (D-250-HD-BLK-SG)
- VESTIL Medium Duty Low Profil Hopper 1.5 Cubic Yard Blue (H-150-MD)
- VESTIL Light Duty Self-Dumping Hopper 2.5 Cubic Yard 2000 lb Yellow (D-250-LD-YEL)
- HIPPO HOPPER Refuse Hopper, 1 yd., 4000 lb., Green (HH16RR)
- Vestil Tilt & Cube Trucks