Shop All Self-Dumping Hoppers
Vestil
Heavy Duty Self-Dumping Hopper
Mfr # HOP-25-HD
Zoro # G5216036
original price:
$2,105.00
26% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,553.99
Free 30-Day Returns
Key Features
- Outside Width 30.75"
- Material Steel
- Color Vista Green
- Load Capacity 4000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HOP-25-HD
- Zoro # G5216036
- UPC # 691215023702
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 30.75" |
Platform Length | 49" |
Overall Length | 50" |
Overall Width | 30-3/4" |
Overall Height | 26-1/2" |
Details
Material | Steel |
Color | Vista Green |
Load Capacity | 4000 lb |
Item | Self Dumping Hopper |
Assembled | Yes |
Container Material - Hoppers and Cube Trucks | Body: 7 ga. Steel; Base: 8 ga. Steel |
Hopper Base | Stackable |
Includes | Safety retaining chain secures unit to forklift |
Volume Capacity | 0.25 yd³ |
Application | Self dumping hoppers are engineered to dump when the safety latch is tripped and to return to an upright locked position when empty. |
Description
Self Dumping Hopper, Product Type Self-Dumping Hopper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Tray, ESD, L 26 In, W 20 In (8480005167)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 2 in W, Nylon, Yellow (EN1102NX4)
- ZORO SELECT Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 26 in W x 66 1/2 in L x (HTL-2460-DD-1AS-95)
- ZORO SELECT Rigid Pneumatic Cstr, 8 in, 210 lb., Silver (P21R-P080B-14)
- VESTIL Self-Dumping Hopper (D-250-HD)
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Yellow (D-200-MD-YEL)
- VESTIL Self Dump Hopper, Light Duty, 0.5 cu. yd. (H-50-LD)
- VESTIL POLY LID FOR SIZE 1 STYLE D HOPPER (PLID-D-100)
- VESTIL Self-Dump Hopper Heavy Duty, 2 cu. yd., 6K (D-200-HD)
- VESTIL Self-Dump Hopper, LD, 2 cu. yd., 2K (D-200-LD)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-50-MD)
- Vestil Self-Dumping Hoppers