Shop All Self-Dumping Hoppers
Vestil
Heavy Duty Self-Dumping Hopper
Mfr # HOP-200-HD
Zoro # G5216289
product price: $3,390.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
$3,390.99
Free 30-Day Returns
Key Features
- Outside Width 59.5"
- Material Steel
- Color Vista Green
- Load Capacity 6000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HOP-200-HD
- Zoro # G5216289
- UPC # 691215023658
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 59.5" |
Platform Length | 64" |
Overall Height | 46" |
Overall Width | 59-1/2" |
Overall Length | 64" |
Lip Height | 33-1/2 in |
Details
Material | Steel |
Color | Vista Green |
Load Capacity | 6000 lb |
Item | Self Dumping Hopper |
Assembled | Yes |
Includes | Safety retaining chain secures unit to forklift |
Container Material - Hoppers and Cube Trucks | Body: 7 ga. Steel; Base: 0.22 ga. Steel |
Volume Capacity | 2 yd³ |
Hopper Base | Stackable |
Application | Self dumping hoppers are engineered to dump when the safety latch is tripped and to return to an upright locked position when empty. |
Description
Self Dumping Hopper, Product Type Self-Dumping Hopper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 190 lb. Ld, 13/16" Stem Dia. (P14SX-RP040K-SX3-AM)
- ZORO SELECT Bulkhead Fitting, 2 In, 316 SS (32V148)
- ALBION 6" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1200 lb (16PI06201R)
- BLUFF MANUFACTURING Dockplate, Aluminum, 4720 lb, 24 x 36 In (A3624)
- VESTIL Heavy Duty Self-Dump Hopper .75 Cubic Yard 6000 lb Machine Gray (D-75-HD-GY-MG)
- VESTIL HOPPER W/O BUMP & DUMP LD .50 CU 2K BLUE (D-50-LD-NB)
- VESTIL Self-Dump Hopper Heavy Duty 1 cu. yd., 6K (D-100-HD)
- VESTIL Medium Duty Low Profil Hopper 1.5 Cubic Yard Blue (H-150-MD)
- VESTIL Self Dumping Hopper - Heavy Duty - Blue (D-350-HD)
- VESTIL Heavy Duty Self-Dumping Hopper 1 Cubic Yard 6000 lb Yellow (D-100-HD-YEL)
- DAYTON Low Profile Hopper, 4000 Lb, 1 Cu Yd (5PKF5)
- Vestil Tilt & Cube Trucks