Shop All Self-Dumping Hoppers
Vestil
Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Yellow
Mfr # D-250-HD-YEL
Zoro # G4989787
product price: $1,908.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,908.99
Free 30-Day Returns
Key Features
- Outside Width 69.5625"
- Material Steel
- Color Yellow
- Load Capacity 6000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-250-HD-YEL
- Zoro # G4989787
- UPC # 691215080408
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 69.5625" |
Platform Length | 68.375" |
Overall Height | 51-3/4" |
Overall Length | 68-3/8" |
Overall Width | 69-9/16" |
Fork Pocket Width | 7-1/2 in |
Fork Pocket Height | 2-1/2 in |
Lip Height | 51-3/4 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 6000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Container Material - Hoppers and Cube Trucks | 8 ga. Steel |
Dump Angle | 67 Degrees |
Hopper Release | Bumper Release |
Includes | Safety Restraint |
Volume Capacity | 2.5 yd³ |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump HD Hopper,2.5 cu yd,6K,Yellow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 182 in H Steel Cantilever Rolling Ladder, 14 Steps, 300 lb Load Capacity (CL-14-42)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1 3/8" W, PK5 (70-1077-CP)
- MIDWEST FASTENER 1/2" x 6" Galvanized Steel Eye-Eye Turnbuckle (54623)
- LIFT-ALL Web Sling, Type 3, 19 ft L, 3 in W, Polyester, Yellow (EE2603DFX19)
- VESTIL HOPPER W/O BUMP & DUMP LD 1 CU 2K BLUE (D-100-LD-NB)
- VESTIL Light Duty Open Sided Hopper 1 Cubic Yard 2000 lb (D-NS-100-LD)
- VESTIL Light Duty Self-Dump Hopper .50 Cubic Yard 2000 lb Blue (D-50-LD)
- VESTIL POLY LIDS FOR SIZE 1 STYLE H HOPPER (PLID-H-100)
- VESTIL Heavy Duty Self-Dumping Hopper 2 Cubic Yard 6000 lb Machine Gray (D-200-HD-GY-MG)
- VESTIL Heavy Duty Self-Dump Hopper 3 Cubic Yard 6000 lb Black Semi Gloss (D-300-HD-BLK-SG)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (10077 GRAY)
- Vestil Self-Dumping Hoppers