Shop All Self-Dumping Hoppers
Vestil
Heavy Duty Self-Dumping Hopper 2 Cubic Yard 6000 lb Yellow
Mfr # D-200-HD-YEL
Zoro # G4989979
original price:
$1,914.00
20% off
new price: $1,516.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,516.99
Free 30-Day Returns
Key Features
- Outside Width 56.5625"
- Material Steel
- Color Yellow
- Load Capacity 6000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-200-HD-YEL
- Zoro # G4989979
- UPC # 691215080224
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 56.5625" |
Platform Length | 68.3125" |
Overall Length | 68-5/16" |
Fork Pocket Height | 2-1/2 in |
Overall Width | 56-9/16" |
Overall Height | 51-13/16" |
Fork Pocket Width | 7-1/2 in |
Lip Height | 51-13/16 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 6000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Volume Capacity | 2 yd³ |
Dump Angle | 67 Degrees |
Container Material - Hoppers and Cube Trucks | 8 ga. Steel |
Hopper Release | Bumper Release |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Includes | Safety Restraint |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump Hopper,HD,2 cu. yd.,6K,Yellow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Sleeve, 5/32 In, Aluminum, PK25 (2VJZ2)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103214PSU)
- WERNER 24 ft Fiberglass Extension Ladder, 225 lb Load Capacity (D5924-2)
- ZORO SELECT Tilt Truck, Light-Duty, 1-1/8 cu yd, Orange (1.1CU-L ORANGE)
- VESTIL Self Dumping Hopper (D-33-HD)
- VESTIL Caster Kit For Self-Dumping Hoppers, Glass Filled Nylon, 6" x 2", 4800 lb Capacity (D-CK4-GFN6-2)
- VESTIL Light Duty Self-Dump Hopper .33 Cubic Yard 2000 lb Blue (D-33-LD)
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Yellow (D-200-MD-YEL)
- VESTIL Light Duty Self-Dumping Hopper 1.5 Cubic Yard 2000 lb Blue (D-150-LD)
- VESTIL Heavy Duty Self-Dump Hopper .50 Cubic Yard 6000 lb Blue (D-50-HD)
- GLOBAL INDUSTRIAL 1/4 Cubic Yard Low-Profile Self-Dumping Forklift Hopper, 6000 Lb. Cap. (989027)
- Vestil Tilt & Cube Trucks