Shop All Self-Dumping Hoppers
Vestil
Heavy Duty Self-Dumping Hopper 2 Cubic Yard 6000 lb Red
Mfr # D-200-HD-SR
Zoro # G4989997
original price:
$2,028.81
21% off
new price: $1,588.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$1,588.99
Free 30-Day Returns
Key Features
- Outside Width 56.5625"
- Material Steel
- Color Soda Red
- Load Capacity 6000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-200-HD-SR
- Zoro # G4989997
- UPC # 691215080200
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 56.5625" |
Platform Length | 68.3125" |
Fork Pocket Width | 7-1/2 in |
Overall Width | 56-9/16" |
Fork Pocket Height | 2-1/2 in |
Overall Height | 51-13/16" |
Overall Length | 68-5/16" |
Lip Height | 51-13/16 in |
Details
Material | Steel |
Color | Soda Red |
Load Capacity | 6000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Volume Capacity | 2 yd³ |
Includes | Safety Restraint |
Dump Angle | 67 Degrees |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Hopper Release | Bumper Release |
Container Material - Hoppers and Cube Trucks | 8 ga. Steel |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump Hopper,HD,2 cu. yd.,6K,Red
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Truck Fork Caddy, 300 lb. (FC-29)
- EVEREST 2" x 30Ft 3333 LBS WORKING LOAD LIMIT RATCHET TIE DOWN W/ FLAT-HOOKS (S1024)
- ZORO SELECT 3 in. x 1-1/4 in. Caster Wheel, 200 lbs. (2RYW6)
- B/A PRODUCTS CO Grab Hook, Steel, G70,3500 lb., Gold Plated (G8-200-14)
- VESTIL Medium Duty Self-Dumping Hopper 2.5 Cubic Yard 4000 lb Red (D-250-MD-SR)
- VESTIL No Bump HD Hopper 4CbYd Blue (D-400-HD-NB)
- VESTIL Self-Dump Hopper Heavy Duty, 2 cu. yd., 6K (D-200-HD)
- VESTIL Heavy Duty Self-Dump Hopper 3 Cubic Yard 6000 lb Black Semi Gloss (D-300-HD-BLK-SG)
- VESTIL LOW PROFILE HOPPER HD .33 CUBIC YARD-BLUE (H-33-HD)
- VESTIL POLY LIDS FOR SIZE 2.5 STYLE D HOPPER (PLID-D-250)
- DAYTON Low Profile Hopper, 2000 Lb, 51 1/4x49 (5PKF7)
- Vestil Tilt & Cube Trucks