Shop All Self-Dumping Hoppers
Vestil
Heavy Duty Self-Dumping Hopper 1.5 Cubic Yard 6000 lb Red
Mfr # D-150-HD-SR
Zoro # G4990170
original price:
$1,765.00
25% off
new price: $1,317.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
$1,317.99
Free 30-Day Returns
Key Features
- Outside Width 42.5625"
- Material Steel
- Color Soda Red
- Load Capacity 6000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-150-HD-SR
- Zoro # G4990170
- UPC # 691215080026
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 42.5625" |
Platform Length | 68.375" |
Overall Length | 68-3/8" |
Fork Pocket Height | 2-1/2 in |
Fork Pocket Width | 7-1/2 in |
Overall Height | 51-13/16" |
Overall Width | 43-9/16" |
Lip Height | 51-13/16 in |
Details
Material | Steel |
Color | Soda Red |
Load Capacity | 6000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Hopper Release | Bumper Release |
Dump Angle | 67 Degrees |
Container Material - Hoppers and Cube Trucks | 8 ga. Steel |
Volume Capacity | 1.5 yd³ |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Includes | Safety Restraint |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump Hopper,HD,1.5 cu. yd.,6K,Red
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5" Rubbermaid Cart Casters - Non-Marking Wheel 4400 Series 4500 Series, 4PK (RUB-SCC-05S510-TPRS-2-R-2)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003246-D3)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA-083221P)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EEF3-903-12)
- VESTIL Low Profile Self Dumping Hopper, 2,000 lb. Capacity, Blue, 0.25 Cubic Yards (D-25-LD-LP)
- VESTIL Self Dumping Hopper, LD, 1 cu. yd. (H-100-LD)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Red (D-100-LD-SR)
- VESTIL Medium Duty Self-Dumping Hopper 2.5 Cubic Yard 4000 lb Red (D-250-MD-SR)
- VESTIL Heavy Duty Self-Dump Hopper .75 Cubic Yard 6000 lb Machine Gray (D-75-HD-GY-MG)
- VESTIL No Bump HD Hopper 5CbYd Blue (D-500-HD-NB)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (15077 Red)
- Vestil Self-Dumping Hoppers