Shop All Self-Dumping Hoppers
Vestil
Heavy Duty Self-Dumping Hopper 1.5 Cubic Yard 6000 lb Black Semi Gloss
Mfr # D-150-HD-BLK-SG
Zoro # G1742437
product price: $1,707.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$1,707.99
Free 30-Day Returns
Key Features
- Outside Width 42.5625"
- Material Steel
- Color Semi Gloss Black
- Load Capacity 6000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-150-HD-BLK-SG
- Zoro # G1742437
- UPC # 691215225403
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 42.5625" |
Platform Length | 68.375" |
Overall Width | 43-9/16" |
Overall Height | 51-13/16" |
Fork Pocket Width | 7-1/2 in |
Fork Pocket Height | 2-1/2 in |
Overall Length | 68-3/8" |
Lip Height | 51-13/16 in |
Details
Material | Steel |
Color | Semi Gloss Black |
Load Capacity | 6000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Includes | Safety Restraint |
Container Material - Hoppers and Cube Trucks | 8 ga. Steel |
Dump Angle | 67 Degrees |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Volume Capacity | 1.5 yd³ |
Hopper Release | Bumper Release |
Application | Perfect for fitting in low height areas |
Description
Self Dumping Hopper, Product Type Self-Dumping Hopper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 14x38 Rope Clamp (N100-317)
- BAUER LADDER 10 ft Fiberglass Stepladder (30810)
- FLEMING SUPPLY Fleming Supply Portable Curb Ramp, 1000lb Capacity Riser for Loading Docks, Driveways, Thresholds (533462WVF)
- HOMECARE PRODUCTS HT2121 Hand Truck Replacement Wheel 8 x 1.75 in. (HO148963)
- VESTIL HOPPER W/O BUMP & DUMP MD .33 CU 4K BLUE (D-33-MD-NB)
- VESTIL HOPPER W/O BUMP & DUMP HD .33 CU 6K BLUE (D-33-HD-NB)
- VESTIL POLY LIDS FOR SIZE 0.25 STYLE D HOPPER (PLID-D-25)
- VESTIL Self Dumping Hopper, HD, 1 cu. yd. (H-100-HD)
- VESTIL Self-Dump, MD, Hopper 2 cu. yd., 4K (D-200-MD)
- VESTIL Self Dumping Hopper, LD, 1 cu. yd. (H-100-LD)
- DAYTON Low Profile Hopper, 4000 Lb, 1/2 Cu Yd (5PKF2)
- Vestil Tilt & Cube Trucks