Shop All Self-Dumping Hoppers
Vestil
Heavy Duty Self-Dumping Hopper 1 Cubic Yard 6000 lb Blue/Silver (Base)
Mfr # HDROP-100-HD
Zoro # G4986320
original price:
$1,742.36
10% off
new price: $1,567.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,567.99
Free 30-Day Returns
Key Features
- Outside Width 53.0625"
- Material Steel
- Color Blue / Silver (Base)
- Load Capacity 2000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HDROP-100-HD
- Zoro # G4986320
- UPC # 691215101691
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 53.0625" |
Platform Length | 51.1875" |
Overall Width | 52-15/16" |
Fork Pocket Height | 2 in |
Overall Height | 28-1/8" |
Overall Length | 51-3/16" |
Fork Pocket Width | 7 in |
Lip Height | 20-9/16 in |
Details
Material | Steel |
Color | Blue / Silver (Base) |
Load Capacity | 2000 lb |
Item | Self Dumping Hopper |
Assembled | Yes |
Dump Angle | 90 Degrees |
Includes | Manual pull-cable and Dual ramp latching system |
Volume Capacity | 1 yd³ |
Hopper Base | Low Profile |
Container Material - Hoppers and Cube Trucks | Steel |
Application | This Self-Dumping Steel Hopper has a low-profile design with a drop-down front for easy shovel loading. |
Description
Item Self-Dumping Hopper,Heavy Duty,1 cu. yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Heavy Service Swivel Caster, 5" x 2" Forged Steel Wheel, 1/2" Sealed Precision Ball Bearings (S-HS-5FSB)
- CROSBY ® S-1317 5/16" Shur-Loc Clevis hook - 1029009 (1029009)
- ZORO SELECT Hopper Lid, Red, Fits 1-1/2 cu. yd. (15033 RED)
- EXTREME MAX Extreme Max 3008.0309 16-Strand Diamond Braid Utility Rope - 3/8" x 25', Black (3008.0309)
- VESTIL Light Duty Self-Dump Hopper .50 Cubic Yard 2000 lb Black Semi Gloss (D-50-LD-BLK-SG)
- VESTIL HOPPER W/O BUMP & DUMP HD .50 CU 6K BLUE (D-50-HD-NB)
- VESTIL Medium Duty Self-Dumping Hopper 1 Cubic Yard 4000 lb Yellow (D-100-MD-YEL)
- VESTIL No Bump HD Hopper 5CbYd Blue (D-500-HD-NB)
- VESTIL Self-Dump Hopper Heavy Duty 1 cu. yd., 6K (D-100-HD)
- VESTIL Light Duty Open Sided Hopper 1 Cubic Yard 2000 lb (D-NS-100-LD)
- ZORO SELECT Self-Dumping Hopper, 13.5 cu. ft. Cap. (5055LPOrange)
- Vestil Self-Dumping Hoppers