Shop All Self-Dumping Hoppers
This Product is Discontinued
Vestil
Heavy Duty Self-Dump Hopper .75 Cubic Yard 6000 lb Blue (Discontinued)
Mfr # D-75-HD
Zoro # G6515321
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Hopper Release Bumper Release
- Container Material - Hoppers and Cube Trucks 8 ga. Steel
- Overall Height 42-3/4"
- Finish Powder Coated
- Dump Angle 76 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-75-HD
- Zoro # G6515321
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Overall Height | 42-3/4" |
Fork Pocket Width | 7-1/2" |
Overall Width | 31-9/16" |
Overall Length | 61-1/8" |
Fork Pocket Height | 2-1/2" |
Lip Height | 42-3/4" |
Details
Item | Self Dumping Hoppers |
Hopper Release | Bumper Release |
Container Material - Hoppers and Cube Trucks | 8 ga. Steel |
Finish | Powder Coated |
Dump Angle | 76 Degrees |
Cubic Yard Capacity | 3/4 cu. yd. |
Load Capacity - Hoppers and Cube Trucks | 6000 lb. |
Color - Hoppers and Cube Trucks | Blue |
Description
Self Dumping Hopper, Product Type Self-Dumping Hopper
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.