Shop All Self-Dumping Hoppers
Vestil
Heavy Duty Self-Dump Hopper .75 Cubic Yard 6000 lb Black Semi Gloss
Mfr # D-75-HD-BLK-SG
Zoro # G1744467
original price:
$1,506.55
25% off
new price: $1,121.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,121.99
Free 30-Day Returns
Key Features
- Outside Width 32.5625"
- Material Steel
- Color Semi Gloss Black
- Load Capacity 6000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-75-HD-BLK-SG
- Zoro # G1744467
- UPC # 691215225618
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 32.5625" |
Platform Length | 61.125" |
Overall Length | 61-1/8" |
Overall Width | 31-9/16" |
Overall Height | 42-3/4" |
Fork Pocket Height | 2-1/2 in |
Fork Pocket Width | 7-1/2 in |
Lip Height | 42-3/4 in |
Details
Material | Steel |
Color | Semi Gloss Black |
Load Capacity | 6000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Dump Angle | 76 Degrees |
Includes | Safety Restraint |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Volume Capacity | 0.75 yd³ |
Container Material - Hoppers and Cube Trucks | 8 ga. Steel |
Hopper Release | Bumper Release |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump Hopper Hd,.75 cu. yd.,6K,Blk
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Installation Kit, F/72 In Stops (CS-33-KIT-3)
- FLEXCO Hw 1 Power Wrench, 30447 (25056000)
- ZORO SELECT Leveling Caster, Nylon, 2 in., 374 lb. (WMIWR-60PF)
- ROADPRO Heavy Duty Bands, 7 " Size, Rubber, PK5 (RP7BAND)
- VESTIL Light Duty Self-Dump Hopper .50 Cubic Yard 2000 lb Black Semi Gloss (D-50-LD-BLK-SG)
- VESTIL Light Duty Self-Dumping Hopper 2.5 Cubic Yard 2000 lb Yellow (D-250-LD-YEL)
- VESTIL HOPPER W/O BUMP & DUMP MD .50 CU 4K BLUE (D-50-MD-NB)
- VESTIL POLY LIDS FOR SIZE 0.25 STYLE D HOPPER (PLID-D-25)
- VESTIL Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Black Semi Gloss (D-250-HD-BLK-SG)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-150-MD)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (20077 YELLOW)
- Vestil Self-Dumping Hoppers