Shop All Self-Dumping Hoppers
Vestil
Heavy Duty Self-Dump Hopper .50 Cubic Yard 6000 lb Yellow
Mfr # D-50-HD-YEL
Zoro # G4988956
original price:
$1,236.60
33% off
new price: $818.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$818.99
Free 30-Day Returns
Key Features
- Outside Width 32.5625"
- Material Steel
- Color Yellow
- Load Capacity 6000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-50-HD-YEL
- Zoro # G4988956
- UPC # 691215081184
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 32.5625" |
Platform Length | 51.875" |
Fork Pocket Height | 2-1/2 in |
Overall Length | 51-7/8" |
Overall Height | 38-1/16" |
Overall Width | 33-9/16" |
Fork Pocket Width | 7-1/2 in |
Lip Height | 38-1/16 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 6000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Includes | Safety Restraint |
Container Material - Hoppers and Cube Trucks | 8 ga. Steel |
Volume Capacity | 0.5 yd³ |
Dump Angle | 76 Degrees |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Hopper Release | Bumper Release |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump HD Hopper,.5 cu. yd.,6K,Yellow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, Load Rating 275 lb. (P18S-UP125K-ST8-TB)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 6' (Red) (PRS5EE-6)
- ZORO SELECT Floor Stop Bollard, 4-1/2", Yellow (FSBOL-42)
- OZ LIFTING PRODUCTS Push Beam Trolley Man Rated 1 Ton (OZ1PBTA-MR)
- VESTIL Caster Kit For Self-Dumping Hoppers, Glass Filled Nylon, 8" x 2", 5000 lb Capacity (D-CK4-GFN8-2)
- VESTIL Heavy Duty Self-Dump Hopper 3 Cubic Yard 6000 lb Yellow (D-300-HD-YEL)
- VESTIL Self Dumping Hopper, MD, 1 cu. yd. (H-100-MD)
- VESTIL Self-Dump Hopper Heavy Duty, 2 cu. yd., 6K (D-200-HD)
- VESTIL Light Duty Self-Dumping Hopper 1.5 Cubic Yard 2000 lb Blue (D-150-LD)
- VESTIL Low Profile Self Dumping Hopper, 2,000 lb. Capacity, Blue, 0.25 Cubic Yards (D-25-LD-LP)
- VESTIL Heavy Duty Self-Dumping Hopper 1 Cubic Yard 6000 lb Yellow (D-100-HD-YEL)
- Vestil Tilt & Cube Trucks