Shop All Self-Dumping Hoppers
Vestil
Heavy Duty Self-Dump Hopper .50 Cubic Yard 6000 lb White
Mfr # D-50-HD-WHT
Zoro # G4988965
original price:
$1,236.60
17% off
new price: $1,019.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,019.99
Free 30-Day Returns
Key Features
- Outside Width 32.5625"
- Material Steel
- Color White
- Load Capacity 6000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-50-HD-WHT
- Zoro # G4988965
- UPC # 691215081177
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 32.5625" |
Platform Length | 51.875" |
Fork Pocket Height | 2-1/2 in |
Overall Width | 33-9/16" |
Overall Height | 38-1/16" |
Overall Length | 51-7/8" |
Fork Pocket Width | 7-1/2 in |
Lip Height | 38-1/16 in |
Details
Material | Steel |
Color | White |
Load Capacity | 6000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Includes | Safety Restraint |
Hopper Release | Bumper Release |
Volume Capacity | 0.5 yd³ |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Dump Angle | 76 Degrees |
Container Material - Hoppers and Cube Trucks | 8 ga. Steel |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump HD Hopper,.5 cu. yd.,6K,White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Seal Kit, For Use With Mfr. Model Number: 260005, 260009, ESFL-76-30S, PL-54-2230, PL542222 (052722)
- CARGOLOC Ratchet Tie Downs, Strap 2" x 27 ft. (82291)
- GARLOCK SAFETY SYSTEMS Perimeter Clamp (301355)
- HAMPTON PRODUCTS-KEEPER 24 EPDM Rubb Strap (6224)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-25-MD)
- VESTIL Heavy Duty Self-Dumping Hopper (HOP-50-HD)
- VESTIL Self Dump Hopper, Heavy Duty, 1.5 cu yd, 6K (D-150-HD)
- VESTIL Low Profile Self Dumping Hopper, 2,000 lb. Capacity, Blue, 0.5 Cubic Yards (D-50-LD-LP)
- VESTIL Heavy Duty Self-Dump Hopper .50 Cubic Yard 6000 lb Yellow (D-50-HD-YEL)
- VESTIL POLY LID FOR SIZE 1.5 STYLE D HOPPER (PLID-D-150)
- ZORO SELECT Self Dumping Hopper, Gray, 6,000 lb (20077SS)
- Vestil Tilt & Cube Trucks