Shop All Self-Dumping Hoppers
Vestil
Heavy Duty Self-Dump Hopper 5 Cubic Yard 6000 lb Blue
Mfr # D-500-HD
Zoro # G7458985
product price: $2,686.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
$2,686.99
Free 30-Day Returns
Key Features
- Outside Width 90.25"
- Material Steel
- Color Blue
- Load Capacity 6000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-500-HD
- Zoro # G7458985
- UPC # 691215082426
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 90.25" |
Platform Length | 79.375" |
Fork Pocket Width | 7-1/2 in |
Overall Height | 64-3/8" |
Overall Width | 90-1/4" |
Overall Length | 79-3/8" |
Fork Pocket Height | 2-1/2 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 6000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Includes | Safety Restraint |
Hopper Release | Bumper Release |
Container Material - Hoppers and Cube Trucks | 8 ga. Steel |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Volume Capacity | 5 yd³ |
Dump Angle | 78 Degrees |
Application | Perfect for fitting in low height areas |
Description
Self Dumping Hopper, Product Type Self-Dumping Hopper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY GUNNEBO RD OBK/GBK-13-8 1/2 in Z100290 (7246117)
- HUBBELL Safety Chain, 1-25Lb, w/Safety Clip, Steel (SC-BG1)
- KEEPER 16'X4" Lift Sling, 2 Ply, Flat Loop, 11000/8800/22000 (2646)
- MAGLINE. Replacement Wear Strip for Magliner Stair Climbers (302115)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-50-MD)
- VESTIL Self-Dump Hopper, LD, 2 cu. yd., 2K (D-200-LD)
- VESTIL POLY LID FOR SIZE 0.75 STYLE D HOPPER (PLID-D-75)
- VESTIL Heavy Duty Self-Dump Hopper .50 Cubic Yard 6000 lb Blue (D-50-HD)
- VESTIL No Bump HD Hopper 4CbYd Blue (D-400-HD-NB)
- VESTIL Self Dump Hopper, Heavy Duty, 1.5 cu yd, 6K (D-150-HD)
- VESTIL Heavy Duty Self-Dumping Hopper 1.5 Cubic Yard 6000 lb Red (D-150-HD-SR)
- Vestil Tilt & Cube Trucks