Shop All Self-Dumping Hoppers
Vestil
Heavy Duty Self-Dump Hopper 3 Cubic Yard 6000 lb Red
Mfr # D-300-HD-SR
Zoro # G4989437
original price:
$2,616.45
20% off
new price: $2,077.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,077.99
Free 30-Day Returns
Key Features
- Outside Width 81.75"
- Material Steel
- Color Soda Red
- Load Capacity 6000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-300-HD-SR
- Zoro # G4989437
- UPC # 691215080743
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 81.75" |
Platform Length | 68.625" |
Overall Width | 81-3/4" |
Fork Pocket Width | 7-1/2 in |
Overall Length | 68-5/8" |
Fork Pocket Height | 2-1/2 in |
Overall Height | 51-13/16" |
Lip Height | 51-13/16 in |
Details
Material | Steel |
Color | Soda Red |
Load Capacity | 6000 lb |
Item | Self Dumping Hopper |
Assembled | Yes |
Container Material - Hoppers and Cube Trucks | 8 ga. Steel |
Volume Capacity | 3 yd³ |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Dump Angle | 67 Degrees |
Includes | Safety Restraint |
Hopper Release | Bumper Release |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump HD Hopper,3 cu. yd.,6K,Red
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK SAFETY SYSTEMS Gate Post, 1-5/8" L, Steel (407182)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 5 ft Length, 3,200 lb Vertical Capacity (EN1-801-05)
- ZORO SELECT Plate Caster, 3-1/2" Wheel Dia., 275 lb. (435X82)
- IMPACT CANOPY All Terrain 2 XL Wagon, Blue (440060003)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Black Semi Gloss (D-100-LD-BLK-SG)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Red (D-100-LD-SR)
- VESTIL Heavy Duty Self-Dump Hopper 5 Cubic Yard 6000 lb Blue (D-500-HD)
- VESTIL LOW PROFILE HOPPER LD .33 CUBIC YARD-BLUE (H-33-LD)
- VESTIL HOPPER W/O BUMP & DUMP LD 1 CU 2K BLUE (D-100-LD-NB)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Yellow (D-100-LD-YEL)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (5077 GRAY)
- Vestil Tilt & Cube Trucks