Shop All Self-Dumping Hoppers
Vestil
Heavy Duty Self-Dump Hopper .25 Cubic Yard 6000 lb White
Mfr # D-25-HD-WHT
Zoro # G4989610
original price:
$1,196.90
22% off
new price: $928.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$928.99
Free 30-Day Returns
Key Features
- Outside Width 26"
- Material Steel
- Color White
- Load Capacity 6000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-25-HD-WHT
- Zoro # G4989610
- UPC # 691215080576
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 26" |
Platform Length | 51.875" |
Overall Length | 51-7/8" |
Fork Pocket Width | 7-1/2 in |
Fork Pocket Height | 2-1/2 in |
Overall Width | 26" |
Overall Height | 38-1/16" |
Lip Height | 38-1/16 in |
Details
Material | Steel |
Color | White |
Load Capacity | 6000 lb |
Item | Self Dumping Hopper |
Assembled | Yes |
Dump Angle | 76 Degrees |
Includes | Safety Restraint |
Volume Capacity | 0.25 yd³ |
Hopper Release | Bumper Release |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Container Material - Hoppers and Cube Trucks | 8 ga. Steel |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump HD Hopper,.25 cu. yd.,6K,White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 20' - 4-ply (EE4-902-20-T3)
- GEMTOR Ladder, Nylon Rope, 3" Loops, 15 ft. (322-15L)
- BALLYMORE Tilt and Roll Laddr, 32in.Wx53in.D, 5 Step (TA-5-24)
- COTTERMAN Work Platform, Dual Access, Steel, 30 In H (3DWP2484RA3B4CC1P6)
- VESTIL HOPPER W/O BUMP & DUMP HD 2 CU 6K BLUE (D-200-HD-NB)
- VESTIL Heavy Duty Self-Dumping Hopper (HOP-25-HD)
- VESTIL Self Dump Hopper, Med. Duty, 0.25 cu. yd. (H-25-MD)
- VESTIL Low Profile Self Dumping Hopper, 2,000 lb. Capacity, Blue, 0.5 Cubic Yards (D-50-LD-LP)
- VESTIL Heavy Duty Self-Dump Hopper 3 Cubic Yard 6000 lb Black Semi Gloss (D-300-HD-BLK-SG)
- VESTIL Heavy Duty Self-Dumping Hopper 1 Cubic Yard 6000 lb Red (D-100-HD-SR)
- VESTIL Self Dumping Hopper, LD, 1 cu. yd. (H-100-LD)
- Vestil Tilt & Cube Trucks