Shop All Floor Jacks
This Product is Discontinued
Vestil
Heavy Duty Ratchet Farm Jack, 7K 59.5" (Discontinued)
Mfr # HDFJ-60
Zoro # G5439117
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lifting Capacity 3-1/2 Tons
- Type Heavy-Duty Farm Jacks
- Features Raised Height 53"
- Application Heavy Duty
- Material Cast iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HDFJ-60
- Zoro # G5439117
- UPC # 691215087780
- Country of Origin China
- Category Floor Jacks
Details
Item | Heavy Duty Ratchet Farm Jack |
Lifting Capacity | 3-1/2 Tons |
Type | Heavy-Duty Farm Jacks |
Features | Raised Height 53" |
Application | Heavy Duty |
Material | Cast iron |
For Use With | Heavy Machinery and Heavy Object, 4-Wheel Drive Vehicles |
Description
Heavy Duty Ratchet Farm Jack,7K 59.5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.