Shop All Floor Jacks
Vestil
Heavy Duty Ratchet Farm Jack, 7K 48.25"
Mfr # HDFJ-48
Zoro # G5439126
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast iron
- Type Heavy-Duty Farm Jacks
- Application Heavy Duty
- Features Raised Height 42"
- Lifting Capacity 3-1/2 Tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HDFJ-48
- Zoro # G5439126
- UPC # 691215087773
- Country of Origin China
- Category Floor Jacks
Details
Item | Heavy Duty Ratchet Farm Jack |
Material | Cast iron |
Type | Heavy-Duty Farm Jacks |
Application | Heavy Duty |
Features | Raised Height 42" |
Lifting Capacity | 3-1/2 Tons |
For Use With | Heavy Machinery and Heavy Object, 4-Wheel Drive Vehicles |
Product Type | Heavy Duty Ratchet Farm Jack,7K 48.25" |
Description
Heavy Duty Ratchet Farm Jack,7K 48.25 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Halyard Lock (RF191)
- AP EXHAUST Converter-Preobdii Standard Duty Univers (602207)
- SALTDOGG Tailgate Spreader, 54 cu. ft. Cap. (PRO2000CH)
- NTK EGR Valve Motor Connector, 1P1590 (1P1590)
- VESTIL 8438 lb. Basement Floor Jack 100" Max. Lifting H. (FJB-100)
- VESTIL 4 tons Manual Hydraulic Jack 16 in Max. Lifting H., 2.25 in Min. Lifting H (FORK-J)
- VESTIL 9738 lb. Basement Floor Jack 36" Max. Lifting H. (FJB-36)
- VESTIL 9738 lb. Basement Floor Jack 16" Max. Lifting H. (FJB-16)
- VESTIL Trailer Stabilizing Economy Jack (SJ-35-EF)
- AMERICAN FORGE & FOUNDRY Air Assist Foot Pumps (805)
- OMEGA Magic Lift Service Jack, 3.5Ton (27035)
- Vestil Jacks