Shop All Guard Rails
Vestil
Heavy Duty Parking Hoop, Galvanized
Mfr # PARK-P-38-ZN
Zoro # G5437647
product price: $96.55
/ea
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 34
- Width 12
- Overall Length 34
- Overall Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PARK-P-38-ZN
- Zoro # G5437647
- UPC # 691215107310
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 34 |
Width | 12 |
Overall Length | 34 |
Overall Height | 18 |
Overall Width | 12 |
Outside Dia. | 1.5 in |
Base Width | 12 in |
Raised Arm Height | 18 in |
Depth | 34 |
Height | 18 |
Details
Material | Steel |
Color | Silver |
Item | Heavy Duty Parking Hoop,Galvanized |
Finish | Galvanized (Zinc Plated) |
Weight | 11 |
Features | Hoop bollards are ideal for industrial and distribution facilities. Features durable construction for lasting through the harshest environments. Bollard is foldable for simple access when not in use. Unit is lockable for extra protection and maximum efficiency |
Description
Heavy Duty Parking Hoop,Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J879)
- LITTLE GIANT Order-Picking Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (DS2448X126PYWSP)
- KINEDYNE Tie-Down Strap, Black, 1200 lb., 14 ft. (761487PKGRA)
- ZORO SELECT Rigid Plate Caster, Rubber, 3 in., 270 lb. (P2R-R030G-P)
- VESTIL Bolt-On Style Guard Rail 1 Ft Galvanized (GR-F3R-BO-1-YL)
- VESTIL STEEL PIPE SAFETY RAILING 48 IN LENGTH BLACK (VDKR-4-BK)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-48)
- VESTIL Rigid Tube Post 42 In Bolt-On Style Orange (GR-F3R-BO-TP42-OR)
- VESTIL Toe Board, 68-5/8 in. Overall L (TOE-B-72-N)
- VESTIL Modular Guard Curb, L-Section (MPG-L)
- GUARDIAN EQUIPMENT Single Stanchion, 39 In. H, Steel (15225)
- Vestil Guard Rails