Shop All Panel & Sheet Carts
Vestil
HEAVY DUTY PANEL CART 30" WIDE ADJUSTABLE BAYS
Mfr # PRCT-HD-30-AB
Zoro # G501793590
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$475.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb
- Overall Length 36.5
- Overall Width 30
- Overall Height 34.25
- Color Blue / Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PRCT-HD-30-AB
- Zoro # G501793590
- UPC # 691215363457
- Country of Origin United States
- Category Panel & Sheet Carts
Dimensions
Overall Length | 36.5 |
Overall Width | 30 |
Overall Height | 34.25 |
Deck Width | 30 in |
Caster Dia. | 5" |
Deck Length | 36.5 in |
Caster Wheel Width | 2" |
Width | 30 |
Height | 34.25 |
Depth | 36.5 |
Length | 36.5 |
Size | 36.5 x 30 x 34.25 |
Details
Load Capacity | 4000 lb |
Color | Blue / Yellow |
Material | Steel |
Includes | (1) Steel Heavy Duty Adjustable Bay Panel Cart |
Number of Caster Wheels | 4 |
Caster Material | Poly on Steel |
Number of Casters | 4 |
Features | Adjustable bays for transformation. Staggered bay heights. Open design allows loading from multiple sides. Poly-on-steel casters provide a stable base |
Weight | 165 |
Application | Multi panel carts are a staple in the hardware and home improvement industries. |
Description
Multi panel carts are a staple in the hardware and home improvement industries. With the multiple bay design, products of different sizes can be transported all at once. The unique design is perfect for storing items vertically as well. Large awkward sheets that would normally have been strenuous to maneuver, can now be slid into place with minimal effort. For additional customization, bays can be individually taken out or put in place to best meet the dimensions of the products. With a steel construction, the carts durability and consistent reliability endures throughout heavy daily use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Wheel, Gray TPR Radus, 6" x 2", Rlr Brg (P-RCP-060X020/050R)
- CM Transport Chain Assembly With Eye Grab Hook, 38 In Trade, 6600 Lb Load, Grade 70, 16 Ft L (639038GGC16)
- LIFT-ALL Sling, Wire Rope, 5 Ft L, Vert Cap 2200 lb (38EZEEX5)
- STEEL KING Rack Protector Right, 7-3/4Wx46Lx5In H (GDRL11046YW)
- VESTIL Drywall/Panel Cart 3000 lb Rubber 2 x 8 Casters 23 x 48 x 48 (PRCT-S-MR)
- VESTIL Drywall/Panel Cart 3000 lb Glass-Filled Nylon 2 x 8 Casters 23x48x48 (PRCT-S-GN)
- VESTIL Vertical Panel Cart 2000 lb Poly-On-Steel Casters 51 x 30 1/4 x 47 1/2 (PANEL-V)
- VESTIL Horizontal Panel Cart 2 Tier 2000 lb 54 x 28 1/2 x 11 2/3 (PANEL-H)
- VESTIL Lightweight Door And Panel Dolly (PLDL-LD-2-4PP)
- VESTIL MULTI-TIER STACK CART - LARGE BIN (TSCT-LGB)
- SNAP-LOC Panel Truck, 1500 lb. Cap, 35inL, 20-1/2inW (SL1500PC6R)
- Vestil Panel & Sheet Carts