Shop All Self-Dumping Hoppers
This Product is Discontinued
Vestil
Heavy Duty Low Profile Hopper .25 Cubic Yard Black High Gloss (Discontinued)
Mfr # H-25-HD-BLK-HG
Zoro # G1747389
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Outside Width 27"
- Material Steel
- Color High Gloss Black
- Load Capacity 6000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # H-25-HD-BLK-HG
- Zoro # G1747389
- UPC # 691215228077
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 27" |
Platform Length | 46.1875" |
Fork Pocket Depth | 22 in |
Overall Height | 21-3/8" |
Fork Pocket Height | 2 in |
Overall Width | 27" |
Overall Length | 46-3/16" |
Fork Pocket Width | 7 in |
Lip Height | 14-9/16 in |
Details
Material | Steel |
Color | High Gloss Black |
Load Capacity | 6000 lb |
Item | Self Dumping Hopper |
Assembled | Yes |
Container Material - Hoppers and Cube Trucks | 8 ga. Steel |
Includes | Safety Restraint |
Hopper Base | Low Profile |
Dump Angle | 90 Degrees |
Volume Capacity | 0.25 yd³ |
Application | Perfect for fitting in low-height areas |
Description
Item Low Profile Hopper,Hd,.25 cu. yd.,6K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.