Shop All Self-Dumping Hoppers
Vestil
Heavy Duty Low Profil Hopper 1.5 Cubic Yard Blue
Mfr # H-150-HD
Zoro # G6515297
original price:
$1,667.82
11% off
new price: $1,481.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,481.99
Free 30-Day Returns
Key Features
- Outside Width 51"
- Material Steel
- Color Blue
- Load Capacity 6000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # H-150-HD
- Zoro # G6515297
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 51" |
Platform Length | 56.5625" |
Fork Pocket Height | 2 in |
Fork Pocket Depth | 22 in |
Fork Pocket Width | 7 in |
Overall Width | 51" |
Overall Length | 56-9/16" |
Overall Height | 38-11/16" |
Lip Height | 26-15/16 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 6000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Container Material - Hoppers and Cube Trucks | 8 ga. Steel |
Hopper Base | Low Profile |
Includes | Safety Restraint |
Dump Angle | 90 Degrees |
Hopper Release | Cable Release |
Volume Capacity | 1.5 yd³ |
Application | The Heavy Duty Low Profile 90 degree self-dumping steel Hopper feature a full ninety (90) degree dump angle with a cushioned rubber bumper stop |
Description
Self Dumping Hopper, Product Type Self-Dumping Hopper
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000705)
- CASTERHQ 3-1/8"x1-1/8" Wheel, Blickle Leveling Caster W/ Fixed Foot and He (HRLK-ALTH-80K-HN)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft (TCR2000P2-20)
- ASHLAND CONVEYOR Alum Replacement Roller, 1.9In Dia, 18BF (KAR18)
- VESTIL HOPPER W/O BUMP & DUMP MD .50 CU 4K BLUE (D-50-MD-NB)
- VESTIL HOPPER W/O BUMP & DUMP HD .33 CU 6K BLUE (D-33-HD-NB)
- VESTIL Medium Duty Self-Dumping Hopper 1 Cubic Yard 4000 lb Yellow (D-100-MD-YEL)
- VESTIL Self Dumping Hopper (D-33-HD)
- VESTIL Heavy Duty Self-Dump Hopper .50 Cubic Yard 6000 lb Blue (D-50-HD)
- VESTIL LOW PROFILE HOPPER LD .33 CUBIC YARD-BLUE (H-33-LD)
- VESTIL LOW PROFILE HOPPER HD .33 CUBIC YARD-BLUE (H-33-HD)
- Vestil Tilt & Cube Trucks