Shop All Crane Jacks
Vestil
Heavy-Duty Hydraulic Telescoping Crane Engine Hoist EHN-40-T
Mfr # 736EHN40T
Zoro # G911768683
product price: $842.99
/ea
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736EHN40T
- Zoro # G911768683
- Country of Origin China
- Category Crane Jacks
Description
Minimize manual labor requirements and ensure safe lifting and transporting with this Vestil heavy-duty hydraulic telescoping crane engine hoist EHN-40-T. This crane hoist features a high-capacity hydraulic cylinder that allows the operator to quickly and easily lift engines and other heavy objects weighing up to 4000 lb. The telescoping boom allows for height adjustment to four different lift heights up to 87'' depending on load weight. At a maximum load weight of 4000 lb. it allows the boom height to be adjusted from 8 7/8'' to 72'' with a reach of 49''.This unit features a solid steel construction with a painted yellow finish for high visibility. A large ram diameter helps it to withstand heavy angled loads without tipping. The legs are equipped with 2 rigid and 2 swivel casters for mobility. Additionally the telescopic legs can be extended from 62'' to 85'' in length for superior stability.Overall Dimensions:Length: 62''Width: 35''Height: 57''Capacity: 4000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCK SLIDE ENGINEERING Rock Slide Engineering R-Se Aluminum Fairlead (RO439408)
- STALWART Backseat Car Organizer with Cupholders (75-CAR2003)
- SUNEX Prof Pneumtc Shop Seat, 1" Deep Tool Tray (8509)
- ASSOCIATED EQUIPMENT KWIK START PRO ELITE 12V CHARGER (AE6127XL)
- VESTIL Steel Shop Crane Engine Hoist with Folding Legs, 2000 lb Capacity (EHN-20-C)
- PWI Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 15 ft x 20 ft, Red (GS1000R-1520)
- PWI Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 12 ft x 15 ft, Red (GS1000R-1215)
- SAFEGUARD Folding Engine Crane, Steel, 2 Ton Capacity (67020)
- AMERICAN FORGE & FOUNDRY Engine Crane (3583)
- PWI Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 15 ft x 20 ft, Blue (GS1000B-1520)
- WESTWARD Jack, Crane (5M471)
- Vestil Jacks