Shop All Lifting Truck Accessories
Vestil
Heavy Duty Hydraulic Maintenance Set
Mfr # H-10
Zoro # G5581865
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7"
- Overall Length 15"
- Overall Width 36"
- Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # H-10
- Zoro # G5581865
- UPC # 691215060929
- Country of Origin China
- Category Lifting Truck Accessories
Dimensions
Overall Height | 7" |
Overall Length | 15" |
Overall Width | 36" |
Platform Length | 15" |
Details
Material | Steel |
Color | Red |
Load Capacity | 10000 lb |
Item | Heavy Duty Hydraulic Maintenance Set |
Assembled | Yes |
Features | Hydraulic Maintenance |
Includes | 16 Piece Hydraulic kit |
Description
Heavy Duty Hydraulic Maintenance Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 4 in W, Nylon, Yellow (EET2-904-6)
- US CARGO CONTROL 1" x 12' White Tent Ratchet Strap w/ Bull Nose Snap Hook & Round Ring (2612RRBNSH1-WHT)
- NOBLES/TENNANT WHEEL - SWIVEL CASTER COMPLETE - 4 in. X 1-3/8 in. POLY ON POLY (1049048)
- KEEPER Bungee Cord Org 36" 4Pk (06322)
- VESTIL Deluxe Overhead Load Lifter - Fixed, Load Cap. 2000 lb. (OLF-2-42)
- VESTIL HEFTI-LIFT ATTACH SS PLATFORM (HYDC-SSP)
- VESTIL WORK POSITIONER OPTIONAL V BLOCK (MWP-VBLK)
- VESTIL HEFTI-LIFT ATTACHMENT DOUBLE SPINDLE (HYDC-DSPIN)
- VESTIL Hand Operated Quick Wrapper, 60" (QW-1)
- VESTIL PEL ATTACHMENT - PAIL LIFTER (PEL-PL-5)
- EKKO Microswitch(Length)Rz-15Gw2S-B3, For Use With EP20E (EP20E / TY-01.35)
- Vestil Lifting Truck Accessories