Shop All Bar & Pipe Cradle Trucks
Vestil
Heavy Duty Cradle Cart
Mfr # DCC-80
Zoro # G0900028
product price: $427.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$427.99
Free 30-Day Returns
Key Features
- Overall Height 26.125
- Overall Length 30.6875
- Overall Width 30.375
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DCC-80
- Zoro # G0900028
- UPC # 691215012744
- Country of Origin United States
- Category Bar & Pipe Cradle Trucks
Dimensions
Overall Height | 26.125 |
Overall Length | 30.6875 |
Overall Width | 30.375 |
Wheel Diameter | 6" |
Platform Length | 30.6875" |
Width (In.) | 30.375 |
Details
Material | Steel |
Color | Blue |
Load Capacity | 4000 lb |
Item | Heavy Duty Cradle Cart |
Assembled | Yes |
Includes | Diamond pattern casters allow tilt going over thresholds |
Features | Move and store pipe, channel, bar stock, barrels, or drums. Open design makes loading and unloading easy. Diamond pattern casters allow tilt going over thresholds. Steel construction includes powder coat for durability |
Wheel Material | Glass Filled Nylon |
Application | Move and store pipe, channel, bar stock, barrels, or drums with these Heavy-Duty Cradle Carts. A large open design that makes loading and unloading by fork trucks and slings easy. |
Description
Heavy Duty Cradle Cart
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA PRODUCTS EZY Climb Ladder (50Deg), 2 Steps, 450 lb. Load Capacity (Z020)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow (EN2801DX3)
- LITTLE GIANT Service Cart, Flush Top, 1200 lb., 18x32", Steel, 2 Shelves, 1,200 lb (LGK-1832-5PY)
- KINEDYNE Door Pull, Steel, 24 in. L, (1524GRA)
- VESTIL V-Groove Pipe Mover 1000 lb Foam-Filled Wheels 17 x 30 (VGP-100-FF)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 36x60" (NBP6W-3660-6PY)
- ZORO SELECT Standard Platform Truck, 3600 lb. (PST-2448-95)
- ZORO SELECT Bar Cradle Truck, 3000 lb., 34 In. H (BCTE-2824-4K-95)
- ZORO SELECT Bar and Pipe Truck, 3600 lb., 60 In. L (BPT-3660-95)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 60x30 (NBP6W30606PY)
- LITTLE GIANT Standard Platform Truck, 3600 lb., Overall Height: 8" (NBP36728PUBK)
- Vestil Platform & Panel Trucks