Shop All Tool Hanging Racks & Rails
Vestil
Heavy Duty Cradle Cart
Mfr # DCC-2860-4
Zoro # G5216849
product price: $975.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$975.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Tool Storage Type Included Tool Rack/Rail
- Overall Width 31.5
- Overall Height 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DCC-2860-4
- Zoro # G5216849
- UPC # 691215050777
- Country of Origin United States
- Category Tool Hanging Racks & Rails
Dimensions
Overall Width | 31.5 |
Overall Height | 30 |
Product Dimensions | 60.3125 x 31.5 x 30 |
Length | 60.3125 |
Overall Length | 60.3125 |
Width | 31.5 |
Depth | 60.3125 |
Height | 30 |
Details
Item | Heavy Duty Cradle Cart |
Material | Steel |
Color | Blue |
Tool Storage Type Included | Tool Rack/Rail |
Finish | Powder Coat |
Features | Move and store pipe, channel, bar stock, barrels, or drums. Open design makes loading and unloading easy. Diamond pattern casters allow tilt going over thresholds. Steel construction includes powder coat for durability |
Load Capacity | 4000 |
Number of Caster Wheels | 4 |
Description
Heavy Duty Cradle Cart
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, M8.00-1.00 6H (302120030)
- WARNER 6" H.D. Paint & Wall Scraper, 24" Steel Handle with Threaded Soft Grip (11221)
- IRWIN 1-3/8IN Speedbor Max Self Feed Bit (3046007)
- MIDWEST TOOL AND CUTLERY CO. Midwest Tool Offset Left Cut Aviation Snip (MWT-6510L)
- HANSEN GLOBAL Quik-Pik SAE Fractional Wrench Rack, Red (5301)
- TOOLFLEX Pro 36" Wall-mounted Storage System, 5 Holders, Black (473-9-0302-1)
- MILWAUKEE TOOL M18 Battery Rack for PACKOUT Wall-Mounted Storage (48-22-8339)
- TOOLHANGER Tool Hanger, Black, 1 lb. Capacity, PK7 (2007)
- GEARWRENCH Adjustable Plier Rack (83129)
- TOOLHANGER Tool Hanger Board, Black, 50 lb. Capacity (1001)
- STEELMAN 10-Piece Tool Storage Rack (50078)
- Vestil Tool Hanging Racks & Rails