Shop All Lifting Grabs & Tongs
Vestil
Heavy Duty Cast Iron Pipegrab, 450 lb.
Mfr # PG-C-045
Zoro # G5020395
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 8.375
- Width 8.375
- Height 18.75
- Size 27 x 8.375 x 18.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PG-C-045
- Zoro # G5020395
- UPC # 691215054669
- Country of Origin United States
- Category Lifting Grabs & Tongs
Dimensions
Overall Width | 8.375 |
Width | 8.375 |
Height | 18.75 |
Size | 27 x 8.375 x 18.75 |
Details
Item | Heavy Duty Cast Iron Pipegrab,450 lb. |
Material | Steel |
Description
Heavy Duty Cast Iron Pipegrab,450 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Utility Cart, 12 ga. Steel, 600 lb (EA18245PY)
- MAGLINER Hand Truck, Standard U Loop (HMA111G2A5C)
- PROGRIP CARGO CONTROL Recovery Strap with Loops, 20 ft. x 2" (151520)
- PEERLESS CHAIN 1/2 QUICK LINK, ZP, UPC, 4423640 (4423640)
- VESTIL Horizontal Semi-Automatic Drum Tong (DTH-1000)
- VESTIL Beam Tongs, 2 Ton, 8"Max Beam Width (BT-40)
- VESTIL Heavy Duty Die Lift Tong, 2.5K, 28" Open (DLT-25)
- VESTIL Heavy Duty Steel Pipegrab, 1000 lb. (PG-S-100)
- VESTIL Heavy Duty Cast Iron Pipegrab, 1400 lb. (PG-C-140)
- VESTIL Beam Tongs, 3 Ton, 10"Max Beam Width (BT-60)
- TIMBER TUFF 25IN STEEL SKIDDING TONGS (TMW-03)
- Vestil Lifting Grabs & Tongs