Shop All Shelving & Rack Accessories
Vestil
Heavy Duty Cantilever Single-Side Upright
Mfr # HU-C-8-18
Zoro # G5217655
product price: $843.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$843.99
Free 30-Day Returns
Key Features
- Color Blue
- Material Steel
- Overall Height 96
- Overall Width 5
- For Use With HSA-C-18, HIA-C-18, HB-C-8-3, HB-C-8-4, HB-C-8-5, HB-C-8-6, HB-C-8-7, HB-C-8-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HU-C-8-18
- Zoro # G5217655
- UPC # 691215056724
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 96 |
Overall Width | 5 |
Width | 5 |
Length | 28.25 |
Depth | 28.25 |
Overall Length | 28.25 |
Height | 96 |
Size | 28.25 x 5 x 96 |
Details
Item | Cantilever Single-Side Upright |
Color | Blue |
Material | Steel |
For Use With | HSA-C-18, HIA-C-18, HB-C-8-3, HB-C-8-4, HB-C-8-5, HB-C-8-6, HB-C-8-7, HB-C-8-8 |
Net Weight | 260 |
Capacity | 24700 |
Application | Heavy-Duty Cantilever Racks are completely adjustable for application specific design flexibility. |
Features | Upright design is completely adjustable for application specific design flexibility. Arms feature lips to prevent product from falling off. Arms are adjustable up and down the length of the upright. Heavy duty design easily handles high capacities |
Description
Hvy Dty Cantilever Single-Side Upright
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Desk, 23" W x 51" H x 20" D, Gray (453F24)
- LYON 14 ga. ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (DD1145)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, 16 in L, Green (QUS255GN)
- SURESEAL BY FIREKING Fire Rated File Chest, 0.38 cu ft, 56 lbs lb, Key Lock (SS104)
- VESTIL Green Powder Coat Steel Pallet Racking Frame Spacer 12" Usable Length (FSR-12)
- VESTIL EXTRA DIVIDER SECTION 36 IN LONG (FLO-3-DIVD)
- VESTIL Pallet Racking Frame (PRTD-10-42-24)
- VESTIL OPTIONAL SLING RACK HOOK LOCK SYSTEM, PK2 (SLR-LS)
- VESTIL Pallet Racking Frame (PRTD-14-42-19)
- VESTIL Orange Medium Cant Racking Straight Arm 36"Usable Length 400lbCapacity (MSA-C-36)
- ZORO SELECT Shelf Liner 60"x36", Clear, 4PK (5GRG6)
- Vestil Shelving & Rack Accessories