Shop All Shelving & Rack Accessories
Vestil
Heavy Duty Cantilever Single-Side Upright
Mfr # HU-C-14-48
Zoro # G5217899
product price: $1,271.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,271.99
Free 30-Day Returns
Key Features
- Color Blue
- Material Steel
- Overall Height 168
- Overall Width 5
- For Use With HSA-C-42, HSA-C-48, HIA-C-42, HIA-C-48, HDSA-C-42, HDSA-C-48, HDSA-C-48M, XHDSA-C-42, XHDSA-C-48, HB-C-14-3, HB-C-14-4, HB-C-14-5, HB-C-14-6, HB-C-14-7, HB-C-14-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HU-C-14-48
- Zoro # G5217899
- UPC # 691215056878
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 168 |
Overall Width | 5 |
Height | 168 |
Width | 5 |
Length | 60.5 |
Overall Length | 60.5 |
Depth | 60.5 |
Size | 60.5 x 5 x 168 |
Details
Item | Cantilever Single-Side Upright |
Color | Blue |
Material | Steel |
For Use With | HSA-C-42, HSA-C-48, HIA-C-42, HIA-C-48, HDSA-C-42, HDSA-C-48, HDSA-C-48M, XHDSA-C-42, XHDSA-C-48, HB-C-14-3, HB-C-14-4, HB-C-14-5, HB-C-14-6, HB-C-14-7, HB-C-14-8 |
Capacity | 13700 |
Application | Heavy-Duty Cantilever Racks are completely adjustable for application specific design flexibility. |
Net Weight | 430 |
Features | Upright design is completely adjustable for application specific design flexibility. Arms feature lips to prevent product from falling off. Arms are adjustable up and down the length of the upright. Heavy duty design easily handles high capacities |
Description
Hvy Dty Cantilever Single-Side Upright
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Bar Storage Rack Add-On-Unit (BSRA)
- AZAR DISPLAYS 6.5" T-Divider, PK10 (85DIV)
- HALLOWELL Boltless Shelf, 24"D x 60"W x 84"H, Steel (DRHCL6024ME)
- FEDERAL SIGNAL Strobe Tube for 141ST, VALS (K149128A)
- VESTIL Middle Section with Asphalt Kit (RSH-108-M-A)
- VESTIL Guard Rail System, Grey End Cap (GR-H2R-CAP-GY)
- VESTIL OPTIONAL SLING RACK HOOK LOCK SYSTEM, PK2 (SLR-LS)
- VESTIL OPTIONAL SLING RACK HOOK (SLR-HK)
- VESTIL Structural Rack Guard, 18 x 8", M" Qty 2 (G6-18)
- VESTIL Orange Medium Cant Racking Straight Arm 36"Usable Length 400lbCapacity (MSA-C-36)
- NATIONAL HARDWARE Cornr Brce Zn1-1/2X1-1/2 (N285-544)
- Vestil Shelving & Rack Accessories