Shop All Dock Wheel Chocks
Vestil
Heavy Duty Asphalt Anchor
Mfr # AS-HDA-12
Zoro # G1739643
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 1.625
- Height 12
- Depth 1.625
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AS-HDA-12
- Zoro # G1739643
- UPC # 691215114837
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 1.625 |
Height | 12 |
Depth | 1.625 |
Details
Material | Steel |
Color | Silver |
Item | Heavy Duty Asphalt Anchor |
Accessory Type | Heavy Duty Asphalt Anchor |
Description
Heavy Duty Asphalt Anchor
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Straight Ladder, Fiberglass, 375 lb Load Capacity (7114-1)
- ZORO SELECT Fixed Eye Pully, Chrome (1RCH8)
- PAKE HANDLING TOOLS Machinery Mover, 3960 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM02)
- ZORO SELECT Swivel Plt Cstr, Polyurethane, 3 in, 450 lb (33H701)
- VESTIL Mini Rubber Wheel Chock (RWC-3)
- VESTIL Rbr. Wheel Chock with Flag 12 In. (RWC-8-ERGO-FL)
- VESTIL Rubber Speed Hump, 35.25x120, Asphalt (RSH-120-36-A)
- VESTIL Wheel Chock Holder (WC-H)
- VESTIL Urethane Wheel Chock, 7.75x10.875x7.625 (URWC-15)
- VESTIL Magnetic Rail Car Wheel Chock, 11" (RC-WC)
- VESTIL Jumbo Urethane Wheel Chock (URWC-25)
- Vestil Dock Wheel Chocks