Shop All Wheel Risers
Vestil
Heavy Duty Alum Wheel Riser, 24x10x72
Mfr # ATWR-24-10-72
Zoro # G4995825
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$868.99
Free 30-Day Returns
Key Features
- Overall Height 9.9375
- Overall Length 72
- Overall Width 24
- Load Capacity 30000
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # ATWR-24-10-72
- Zoro # G4995825
- UPC # 691215003308
- Country of Origin United States
- Category Wheel Risers
Dimensions
Overall Height | 9.9375 |
Overall Length | 72 |
Overall Width | 24 |
Height | 9.9375 |
Width | 24 |
Details
Load Capacity | 30000 |
Material | Aluminum |
Item | Heavy Duty Alum Wheel Riser,24x10x72 |
Description
Heavy Duty Alum Wheel Riser,24x10x72
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 40BF (KG40)
- LUXOR High Capacity, (2) Tubs, 1 Flat Shelf Cart, 3 Shelves, 400 lb (EC112-B)
- EXTREME MAX Extreme Max 3008.0556 Blue Type III 550 Paracord Commercial Grade - 5/32" x 250' (3008.0556)
- ROYAL BASKET TRUCKS Poly Hinged Lid, 6 Bu, Gray (G06-GRX-LDN)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x60 (ATWR-18-6-60)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-60)
- VESTIL Heavy Duty Alum Wheel Riser, 24x10x60 (ATWR-24-10-60)
- VESTIL STL WHEEL RISER W/ ROLL OFF GUARD 96X18X8 (SWR-ROG-18-8-96)
- VESTIL Heavy Duty Alum Wheel Riser, 24x6x48 (ATWR-24-6-48)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x48 (ATWR-18-6-48)
- ZORO SELECT Truck Wheel Riser, L 108 x W 24 x H 8 (20G294)
- Vestil Wheel Risers