Shop All Wheel Risers
Vestil
Heavy Duty Alum Wheel Riser, 18x6x60
Mfr # ATWR-18-6-60
Zoro # G4995901
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5.875
- Overall Length 60
- Overall Width 18
- Load Capacity 30000
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ATWR-18-6-60
- Zoro # G4995901
- UPC # 691215003223
- Country of Origin United States
- Category Wheel Risers
Dimensions
Overall Height | 5.875 |
Overall Length | 60 |
Overall Width | 18 |
Height | 5.875 |
Width | 18 |
Details
Load Capacity | 30000 |
Material | Aluminum |
Item | Heavy Duty Alum Wheel Riser,18x6x60 |
Description
Heavy Duty Alum Wheel Riser,18x6x60
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Stainless Steel Push Beam Trolley (OZSS05PBT)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Yellow (EE2602DFX3)
- THE BETTER BUNGEE Polystrap, Blue, 12 in. L, N/A Diameter (BBS12GBL)
- ZORO SELECT Anchor Shackle, 2,000 lb, Carbon Steel (55AX92)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x66 (ATWR-18-8-66)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-60)
- VESTIL STL WHEEL RISER W/ ROLL OFF GUARD 96X18X8 (SWR-ROG-18-8-96)
- VESTIL Heavy Duty Alum Wheel Riser, 24x6x48 (ATWR-24-6-48)
- VESTIL Heavy Duty Alum Wheel Riser, 24x10x60 (ATWR-24-10-60)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x54 (ATWR-18-8-54)
- ZORO SELECT Truck Wheel Riser, L 108 x W 24 x H 8 (20G294)
- Vestil Wheel Risers