Shop All Wheel Risers
Vestil
Heavy Duty Alum Wheel Riser, 18x6x54
Mfr # ATWR-18-6-54
Zoro # G4995910
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5.875
- Overall Length 54
- Overall Width 18
- Load Capacity 30000
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # ATWR-18-6-54
- Zoro # G4995910
- UPC # 691215003216
- Country of Origin United States
- Category Wheel Risers
Dimensions
Overall Height | 5.875 |
Overall Length | 54 |
Overall Width | 18 |
Width | 18 |
Height | 5.875 |
Details
Load Capacity | 30000 |
Material | Aluminum |
Item | Heavy Duty Alum Wheel Riser,18x6x54 |
Description
Heavy Duty Alum Wheel Riser,18x6x54
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 2,400 lb (NG136P600GP)
- SERVICE CASTER 5" Rubbermaid Casters 4400, 4500 Series - Heavy Duty Replacement - 2 with Brakes (RUB-SCC-20S514-PPUB-TLB-2-R514-2)
- CROSBY SHUR-LOC S-1326 Swivel Hook, 3/4 in Trade, 16 ton Load, 100 Grade, Swivel Attachment, Forged Alloy S (1004349)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EE1602NFX10)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x54 (ATWR-18-8-54)
- VESTIL Heavy Duty Steel Wheel Riser (SWR-24-6-60)
- VESTIL Heavy Duty Alum Wheel Riser, 18x8x66 (ATWR-18-8-66)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x60 (ATWR-18-6-60)
- VESTIL STL WHEEL RISER W/ ROLL OFF GUARD 96X18X8 (SWR-ROG-18-8-96)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x48 (ATWR-18-6-48)
- HEAVY DUTY RAMPS Single Wheel Risers, 90" L, PR (s-40-18-090-riser)
- Vestil Wheel Risers