Shop All Stationary Lift Tables
Vestil
Heavy Duty Air Bag Scissor Table, 2000 lb. Cap
Mfr # ABLT-2000
Zoro # G5441025
product price: $3,951.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,951.99
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Overall Width 48
- Color Blue
- Material Steel
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ABLT-2000
- Zoro # G5441025
- UPC # 691215082662
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Overall Width | 48 |
Width | 48 |
Details
Load Capacity | 2000 |
Item | Heavy Duty Air Bag Scissor Table,2K lb. |
Color | Blue |
Material | Steel |
Description
Heavy Duty Air Bag Scissor Table,2K lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Tie-Down Strap, Black, 1200 lb., 10 ft. (761087PKGRA)
- US CARGO CONTROL 2" x 20' Black Heavy Duty Endless Ratchet Strap w/ Ratchet (5420FE-BLK)
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1000 lb (16PM05228SFBA)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Yellow (EN2801DX6)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 2000 lb. (HT-20-2436A)
- Vestil Stationary Lift Tables