Shop All Stationary Lift Tables
Vestil
Heavy Duty Air Bag Scissor Table, 1000 lb. Cap
Mfr # ABLT-1000
Zoro # G5441031
product price: $3,694.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$3,694.99
Free 30-Day Returns
Key Features
- Load Capacity 1000
- Overall Width 48
- Color Blue
- Material Steel
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ABLT-1000
- Zoro # G5441031
- UPC # 691215082655
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Overall Width | 48 |
Width | 48 |
Details
Load Capacity | 1000 |
Item | Heavy Duty Air Bag Scissor Table,1K lb. |
Color | Blue |
Material | Steel |
Description
Heavy Duty Air Bag Scissor Table,1K lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Oval Sleeve, 1/32 In, 122 Copper (SL2-1)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EEF1-904-4)
- STREN-FLEX Synthetic Web Sling, Type 6, 12 ft L, 6 in W, Nylon, Black (RE2-906-12)
- TRUE TEMPER Wheelbarrow Tire Fl-Free Solid (FFTCC)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- Vestil Lifting Tables