Shop All Panel & Sheet Carts
Vestil
HD STACKABLE MATERIAL CART V-BOTTOM
Mfr # SPC-3654-VB
Zoro # G901793459
product price: $1,005.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,005.99
Free 30-Day Returns
Key Features
- Load Capacity 5000 lb
- Overall Length 71
- Overall Width 39.1875
- Overall Height 44.8125
- Includes (1) Steel Heavy Duty V Bottom Stackable Material Cart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SPC-3654-VB
- Zoro # G901793459
- UPC # 691215356206
- Country of Origin United States
- Category Panel & Sheet Carts
Dimensions
Overall Length | 71 |
Overall Width | 39.1875 |
Overall Height | 44.8125 |
Size | 71 x 39.1875 x 44.8125 |
Length | 71 |
Depth | 71 |
Height | 44.8125 |
Width | 39.1875 |
Details
Load Capacity | 5000 lb |
Includes | (1) Steel Heavy Duty V Bottom Stackable Material Cart |
Number of Casters | 4 |
Number of Caster Wheels | 4 |
Material | Steel |
Color | Blue |
Features | V shape design helps keep items in central area. Empty carts may be stacked. Raised sides provide stability of large loads. Casters allow for easy movement between areas |
Weight | 246 |
Application | A stackable material V-bottom cart provides the same great benefit of a standard material cart, while allowing multiple units to be stacked for a smaller warehouse footprint. |
Description
A stackable material V-bottom cart provides the same great benefit of a standard material cart, while allowing multiple units to be stacked for a smaller warehouse footprint. A steel platform and structure enables a larger weight capacity of items to be maneuvered in a more efficient time-frame. The V shaped bottom design is perfect for pipe and other cylinder shaped items. The surface is smooth to diminish the chances of abrasion during any possible jostling. The units are stacked together using a simple four corner post design for a more even weight distribution.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Twisted Sisal Rope, 3-Strand, 1/4x50ft. (RP1302)
- HAMILTON Straight Roller Bearing (440880)
- SERVICE CASTER 4 Inch Maroon Polyurethane 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S414-PPUB-MRN-PLB-M1215-4)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 2300 lb. (2T110X3)
- VESTIL HEAVY DUTY PANEL CART 30" WIDE ADJUSTABLE BAYS (PRCT-HD-30-AB)
- VESTIL Drywall/Panel Cart 3000 lb Rubber 2 x 8 Casters 23 x 48 x 48 (PRCT-S-MR)
- VESTIL Horizontal Panel Cart 2 Tier 2000 lb 54 x 28 1/2 x 11 2/3 (PANEL-H)
- VESTIL MULTI-TIER STACK CART - LARGE BIN (TSCT-LGB)
- VESTIL Drywall/Panel Cart 3000 lb Glass-Filled Nylon 2 x 8 Casters 23x48x48 (PRCT-S-GN)
- VESTIL Lightweight Door And Panel Dolly (PLDL-LD-2-4PP)
- LITTLE GIANT 30" x 60" Deck, 2 Rigid and 2 Swivel Casters, 3600 lbs. Capacity (AF1S-3060-2R)
- Vestil Panel & Sheet Carts