Shop All Panel & Sheet Carts
Vestil
HD Panel Crt 6x2 PolyU Cast 4K
Mfr # PRCT-HD-C5C
Zoro # G205445184
product price: $712.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$712.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb
- Overall Length 36
- Overall Width 30
- Overall Height 34
- Caster Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PRCT-HD-C5C
- Zoro # G205445184
- UPC # 691215335058
- Country of Origin United States
- Category Panel & Sheet Carts
Dimensions
Overall Length | 36 |
Overall Width | 30 |
Overall Height | 34 |
Caster Dia. | 6" |
Details
Load Capacity | 4000 lb |
Caster Material | Polyurethane |
Color | Blue |
Material | Steel |
Number of Caster Wheels | 4 |
Includes | (1) Steel Heavy Duty Panel Cart 6 x 2 Polyurethane Orange Casters |
Description
Heavy-duty panel cart is the perfect panel cart for transporting plywood, drywall, paneling, doors, etc. This cart has a baked-in powder-coated toughness and features a side retainer lip that keeps cargo on the deck. Poly casters included for smooth maneuvering.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL TRUCK SEAT OPTION - SEAT SAFETY SWITCH (LTS-SSS)
- DAYTON Sheet and Panel Truck, 38-1/2x27-1/2 In. (30F027)
- ZORO SELECT Caster Wheel, 800 lb. Load Rating, Gray (400K89)
- BALLYMORE 133 in H Aluminum Wheelbarrow Ladder, 10 Steps, 300 lb Load Capacity (ALWB-10G)
- VESTIL Lightweight Door And Panel Dolly (PLDL-LD-2-4PP)
- VESTIL Drywall/Panel Cart 3000 lb Glass-Filled Nylon 2 x 8 Casters 23x48x48 (PRCT-S-GN)
- VESTIL Horizontal Panel Cart 2 Tier 2000 lb 54 x 28 1/2 x 11 2/3 (PANEL-H)
- VESTIL MULTI-TIER STACK CART - LARGE BIN (TSCT-LGB)
- VESTIL Vertical Panel Cart 2000 lb Poly-On-Steel Casters 51 x 30 1/4 x 47 1/2 (PANEL-V)
- VESTIL Drywall/Panel Cart 3000 lb Rubber 2 x 8 Casters 23 x 48 x 48 (PRCT-S-MR)
- ZORO SELECT Table Mover, 1600 lb., 48 In. L, 24 In. W (4ADC7)
- Vestil Panel & Sheet Carts