Shop All Panel & Sheet Carts
Vestil
HD Panel Crt 5x2 PolyU Cast 4K
Mfr # PRCT-HD-C13B
Zoro # G505445181
product price: $772.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$772.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb
- Overall Length 36
- Overall Width 30
- Overall Height 34
- Includes (1) Steel Heavy Duty Panel Cart With Polyurethane Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PRCT-HD-C13B
- Zoro # G505445181
- UPC # 691215335034
- Country of Origin United States
- Category Panel & Sheet Carts
Dimensions
Overall Length | 36 |
Overall Width | 30 |
Overall Height | 34 |
Caster Dia. | 5" |
Details
Load Capacity | 4000 lb |
Includes | (1) Steel Heavy Duty Panel Cart With Polyurethane Casters |
Caster Material | Polyurethane |
Color | Blue |
Material | Steel |
Number of Caster Wheels | 4 |
Description
Heavy-duty panel cart is the perfect panel cart for transporting plywood, drywall, paneling, doors, etc. This cart has a baked-in powder-coated toughness and features a side retainer lip that keeps cargo on the deck. Poly casters included for smooth maneuvering.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 1-1/2" x 18 (JETBGV112X18)
- CHECKERS Wheel Chock, 8" W x 8" D x 5" H, PR (CH4121-8-CH5)
- ELEPHANT LIFTING PRODUCTS Eye Beam Clamp, 3 Ton, 35 To 122 (EBC-3)
- PEGASUS Wheel, Blk Fbrgls, Nyln, 3" x 1.5", Prec Brg (P-NG-030X015/038K)
- VESTIL HEAVY DUTY PANEL CART 30" WIDE ADJUSTABLE BAYS (PRCT-HD-30-AB)
- VESTIL Lightweight Door And Panel Dolly (PLDL-LD-2-4PP)
- VESTIL Drywall/Panel Cart 3000 lb Glass-Filled Nylon 2 x 8 Casters 23x48x48 (PRCT-S-GN)
- VESTIL Vertical Panel Cart 2000 lb Poly-On-Steel Casters 51 x 30 1/4 x 47 1/2 (PANEL-V)
- VESTIL Horizontal Panel Cart 2 Tier 2000 lb 54 x 28 1/2 x 11 2/3 (PANEL-H)
- VESTIL MULTI-TIER STACK CART - LARGE BIN (TSCT-LGB)
- GLOBAL INDUSTRIAL Sheet Rock Drywall Cart, 18 x 48 Deck, 2,400 lbs Capacity (800542)
- Vestil Platform & Panel Trucks