Shop All Panel & Sheet Carts
Vestil
HD Panel Crt 4x2 GFN Cast 4K
Mfr # PRCT-HD-C24A
Zoro # G605445173
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$799.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb
- Overall Length 36
- Overall Width 30
- Overall Height 34
- Caster Material Glass Filled Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PRCT-HD-C24A
- Zoro # G605445173
- UPC # 691215335027
- Country of Origin United States
- Category Panel & Sheet Carts
Dimensions
Overall Length | 36 |
Overall Width | 30 |
Overall Height | 34 |
Caster Dia. | 4" |
Depth | 36 |
Details
Load Capacity | 4000 lb |
Caster Material | Glass Filled Nylon |
Color | Blue |
Includes | (1) Steel Heavy Duty Panel Cart 4 x 2 Glass Filled Nylon Black Casters |
Material | Steel |
Number of Caster Wheels | 4 |
Description
Heavy-duty panel cart is the perfect panel cart for transporting plywood, drywall, paneling, doors, etc. This cart has a baked-in powder-coated toughness and features a side retainer lip that keeps cargo on the deck. Gas filled nylon casters included for smooth maneuvering.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3/8" Galvanized Screw Pin Anchor Shackle - Import - 1 Ton (SPAS38)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 7200 lb. (6T210X8)
- ZORO SELECT Precision Bearing, Up To 1-3/8 in Hub, PK2 (46U321)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 300 lb. (3G307)
- VESTIL Vertical Panel Cart 2000 lb Poly-On-Steel Casters 51 x 30 1/4 x 47 1/2 (PANEL-V)
- VESTIL HEAVY DUTY PANEL CART 30" WIDE ADJUSTABLE BAYS (PRCT-HD-30-AB)
- VESTIL MULTI-TIER STACK CART - LARGE BIN (TSCT-LGB)
- VESTIL Horizontal Panel Cart 2 Tier 2000 lb 54 x 28 1/2 x 11 2/3 (PANEL-H)
- VESTIL Lightweight Door And Panel Dolly (PLDL-LD-2-4PP)
- VESTIL Drywall/Panel Cart 3000 lb Glass-Filled Nylon 2 x 8 Casters 23x48x48 (PRCT-S-GN)
- DAYTON General Purpose Panel Truck, 4000 lb. (4ZJ28)
- Vestil Panel & Sheet Carts