Shop All Strip Doors
Vestil
HD Magnetic Hanging Sweeper, 36"
Mfr # HDMS-36
Zoro # G5439108
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5
- Strip Features Heady-duty sweeper is hang-type in order to easily attach to your vehicle. Ideal for sweeping parking lots and warehouses with ease. Fully assembled and ready for use. Minimizes manual labor and clean up time
- Material Steel
- Strip Application Hanging Magnetic Sweepers are ideal for cleaning industrial settings, parking lots, and loading areas.Â
- Temp. Range 175 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HDMS-36
- Zoro # G5439108
- UPC # 691215109147
- Country of Origin China
- Category Strip Doors
Dimensions
Length | 5 |
Details
Item | HD Magnetic Hanging Sweeper,36" |
Strip Features | Heady-duty sweeper is hang-type in order to easily attach to your vehicle. Ideal for sweeping parking lots and warehouses with ease. Fully assembled and ready for use. Minimizes manual labor and clean up time |
Material | Steel |
Strip Application | Hanging Magnetic Sweepers are ideal for cleaning industrial settings, parking lots, and loading areas. |
Temp. Range | 175 Degrees F |
Description
HD Magnetic Hanging Sweeper,36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 5"x2" Premium Polyurethane on Polyolefin Core, 750 lbs Cap (CB-PP52)
- ZORO SELECT Bollard, 10 in. L (BOL-42-8.5)
- WESCO Hand Truck Noseplate, Aluminum (274165)
- MAGLINER Folding Nose Extension Plate, Alum, 300 lb (301025)
- VESTIL Manual Brush Sweeper, Small Gear Driven (JAN-SM)
- VESTIL Manual Brush Sweeper, Large Belt Driven (JAN-LG)
- VESTIL HD Magnetic Hanging Sweeper, 72" (HDMS-72)
- VESTIL HD Magnetic Hanging Sweeper, 60" (HDMS-60)
- TMI Industrial Strip Door, Ribbed, 7ftHx3ftW (999-00517)
- ALECO AirFlex Black Mesh Strip Door Kit 12' X 8', 8" x .080 (405018)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00710)
- Vestil Strip Doors